text.skipToContent text.skipToNavigation

Tecwerk Machine tap DIN 374C UNIVERSAL M12 x 1 mm HSS-Co vap. 6H


HSS-Co. Shape C. Type UNIVERSAL. Steam-tempered. Green ring. With 40° right twist. Flanks relief-ground. Metric ISO fine thread MF. DIN 13. Tolerance range ISO2 (6H). For blind hole threads. For steel, rust-free steel, spheroidal cast iron and non-ferrous metals

Article number 0W129488
Design Machine tap
Thread length (mm) 11
Total length (mm) 100
Shaft diameter (mm) 9
Thread type Metric
Packed per 1

Specifications

Design Machine tap
Thread length (mm) 11
Total length (mm) 100
Shaft diameter (mm) 9
Thread type Metric
Pitch thread (mm) 1
Thread size 12
Suitable for blind holes Yes
Cutting material Other
Flank angle (°) 40
Key square (mm) 7
Left-handed thread No
Brand Tecwerk

Description

HSS-Co. Shape C. Type UNIVERSAL. Steam-tempered. Green ring. With 40° right twist. Flanks relief-ground. Metric ISO fine thread MF. DIN 13. Tolerance range ISO2 (6H). For blind hole threads. For steel, rust-free steel, spheroidal cast iron and non-ferrous metals

Article numbers

Article number 0W129488
EAN 4015448598848
UBB 500751889097
UNSPSC 27112806
Manufacturer article nr  2000867924
Do not close this page. This message will disappear, when the page is fully loaded.