text.skipToContent text.skipToNavigation

Tecwerk Machine tap DIN 374C M30 x 1.5 mm HSS-Co 6H


HSS-Co. Form C. With 40° right twist. Flanks relief-ground. Metric ISO fine thread MF. DIN 13. Tolerance range 6H. For blind hole threads. In steels up to approx. 1,000 N/mm² in strength, annealed cast iron, and long-chipping non-ferrous metals

Article number 7H216224
Brand Tecwerk
Packed per 1

Specifications

Brand Tecwerk

Description

HSS-Co. Form C. With 40° right twist. Flanks relief-ground. Metric ISO fine thread MF. DIN 13. Tolerance range 6H. For blind hole threads. In steels up to approx. 1,000 N/mm² in strength, annealed cast iron, and long-chipping non-ferrous metals

Article numbers

Article number 7H216224
EAN 4015448819202
UBB 500751867218
UNSPSC 27112806
Manufacturer article nr  2000867557
Do not close this page. This message will disappear, when the page is fully loaded.