text.skipToContent text.skipToNavigation

Tecwerk Machine tap DIN 374B UNIVERSAL M12 x 1 mm HSS-Co vap. 6H


HSS-Co. Shape B. Type UNIVERSAL. Steam-tempered. Green ring. Straight-fluted. Flanks relief-ground. Metric ISO fine thread MF. DIN 13. Tolerance range ISO2 (6H). With spiral point for through-hole threads. For steel, rust-free steel, spheroidal cast iron and non-ferrous metals

Article number 2V102076
Design Machine tap
Thread length (mm) 18
Total length (mm) 100
Shaft diameter (mm) 9
Thread type Metric
Packed per 1

Specifications

Design Machine tap
Thread length (mm) 18
Total length (mm) 100
Shaft diameter (mm) 9
Thread type Metric
Pitch thread (mm) 1
Thread size 12
Cutting material Other
Key square (mm) 7
Brand Tecwerk

Description

HSS-Co. Shape B. Type UNIVERSAL. Steam-tempered. Green ring. Straight-fluted. Flanks relief-ground. Metric ISO fine thread MF. DIN 13. Tolerance range ISO2 (6H). With spiral point for through-hole threads. For steel, rust-free steel, spheroidal cast iron and non-ferrous metals

Article numbers

Article number 2V102076
EAN 4015448597094
UBB 500751870006
UNSPSC 27112806
Manufacturer article nr  2000867653
Do not close this page. This message will disappear, when the page is fully loaded.