text.skipToContent text.skipToNavigation

TECWERK Machine tap DIN 374B M14 x 1 mm HSS-Co 6H


HSS-Co. Shape B. Straight-fluted. Flanks relief-ground. Metric ISO fine thread MF. DIN 13. Tolerance range 6H. With spiral point for through-hole threads. In steels up to approx. 1,000 N/mm² strength, annealed cast iron, and long-chipping non-ferrous metals

Numero articolo 6R293312
Design Machine tap
Thread length (mm) 22
Total length (mm) 100
Shaft diameter (mm) 11
Thread type Metric
Confezionato per 1

Specifiche

Design Machine tap
Thread length (mm) 22
Total length (mm) 100
Shaft diameter (mm) 11
Thread type Metric
Pitch thread (mm) 1
Thread size 14
Cutting material Other
Key square (mm) 9

Descrizione

HSS-Co. Shape B. Straight-fluted. Flanks relief-ground. Metric ISO fine thread MF. DIN 13. Tolerance range 6H. With spiral point for through-hole threads. In steels up to approx. 1,000 N/mm² strength, annealed cast iron, and long-chipping non-ferrous metals

Numeri di articolo

Numero articolo 6R293312
EAN 4015448595038
UBB 500751844373
UNSPSC 27112806
Nr articolo produttore  2000867231
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.