text.skipToContent text.skipToNavigation

Tecwerk Machine tap DIN 371C UNIVERSAL M8 x 1.25 mm HSS-Co TiN 6H


HSS-Co. Shape C. Type UNIVERSAL. TiN-coated. Green ring. With 40° right twist. Flanks relief-ground. Metric ISO thread. DIN 13 Sheet 1. Tolerance range ISO2 (6H). For blind hole threads. For steel, rust-free steel, spheroidal cast iron and non-ferrous metals

Article number 5H397721
Design Machine tap
Thread length (mm) 15
Total length (mm) 90
Shaft diameter (mm) 8
Thread type Metric
Packed per 1

Specifications

Design Machine tap
Thread length (mm) 15
Total length (mm) 90
Shaft diameter (mm) 8
Thread type Metric
Pitch thread (mm) 45658
Thread size 8
Suitable for blind holes Yes
Cutting material Other
Flank angle (°) 40
Key square (mm) 45694
Left-handed thread No

Description

HSS-Co. Shape C. Type UNIVERSAL. TiN-coated. Green ring. With 40° right twist. Flanks relief-ground. Metric ISO thread. DIN 13 Sheet 1. Tolerance range ISO2 (6H). For blind hole threads. For steel, rust-free steel, spheroidal cast iron and non-ferrous metals

Article numbers

Article number 5H397721
EAN 4015448819547
UBB 500751873646
UNSPSC 27112806
Manufacturer article nr  2000867709
Do not close this page. This message will disappear, when the page is fully loaded.