text.skipToContent text.skipToNavigation

Tecwerk Machine tap DIN 371C GG M8 x 1.25 mm HSS-Co TiCN 6HX


HSS-Co. Shape C. Type GG. TiCN-coated. White ring. Straight-fluted. Flanks relief-ground. Metric ISO thread. DIN 13 Sheet 1. Tolerance range 6HX. For through-hole and blind-hole threads. For grey cast iron, graphite castings, malleable cast iron

Article number 6W533375
Design Machine tap
Thread length (mm) 13
Total length (mm) 90
Shaft diameter (mm) 8
Thread type Metric
Packed per 1

Specifications

Design Machine tap
Thread length (mm) 13
Total length (mm) 90
Shaft diameter (mm) 8
Thread type Metric
Pitch thread (mm) 45658
Thread size 8
Suitable for blind holes Yes
Cutting material Other
Key square (mm) 45694

Description

HSS-Co. Shape C. Type GG. TiCN-coated. White ring. Straight-fluted. Flanks relief-ground. Metric ISO thread. DIN 13 Sheet 1. Tolerance range 6HX. For through-hole and blind-hole threads. For grey cast iron, graphite castings, malleable cast iron

Article numbers

Article number 6W533375
EAN 4015448596004
UBB 500751856815
UNSPSC 27112806
Manufacturer article nr  2000867425
Do not close this page. This message will disappear, when the page is fully loaded.