text.skipToContent text.skipToNavigation

Tecwerk Machine tap DIN 371B UNIVERSAL M5 x 0.8 mm HSS-Co vap. 6H


HSS-Co. Shape B. Type UNIVERSAL. Steam-tempered. Green ring. Straight-fluted. Flanks relief-ground. Metric ISO thread. DIN 13 Sheet 1. Tolerance range ISO2 (6H). With spiral point for through-hole threads. For steel, rust-free steel, spheroidal cast iron and non-ferrous metals

Article number 6C486012
Design Machine tap
Thread length (mm) 15
Total length (mm) 70
Shaft diameter (mm) 6
Thread type Metric
Packed per 1

Specifications

Design Machine tap
Thread length (mm) 15
Total length (mm) 70
Shaft diameter (mm) 6
Thread type Metric
Pitch thread (mm) 0.8
Thread size 5
Cutting material Other
Key square (mm) 45904
Brand Tecwerk

Description

HSS-Co. Shape B. Type UNIVERSAL. Steam-tempered. Green ring. Straight-fluted. Flanks relief-ground. Metric ISO thread. DIN 13 Sheet 1. Tolerance range ISO2 (6H). With spiral point for through-hole threads. For steel, rust-free steel, spheroidal cast iron and non-ferrous metals

Article numbers

Article number 6C486012
EAN 4015448819240
UBB 500751870758
UNSPSC 27112806
Manufacturer article nr  2000867680
Do not close this page. This message will disappear, when the page is fully loaded.