text.skipToContent text.skipToNavigation

Tecwerk Lever-action reversible ratchet 1/2 inch 72 teeth reverse lever


12.5 mm (1/2″) square drive. With 2-component handle. CV steel. Socket-locking function with push-button release. Chrome-plated

Article number 2I690261
Length (m) 250
Material Steel
Connection size 1/2 inch
With handle Yes
Connection size (mm) 45789
Packed per 1

Specifications

Length (m) 250
Material Steel
Connection size 1/2 inch
With handle Yes
Connection size (mm) 45789
Swing back angle (°) 5
Reversible Yes
Socket locking Yes
Suitable for sockets Yes

Description

12.5 mm (1/2″) square drive. With 2-component handle. CV steel. Socket-locking function with push-button release. Chrome-plated

Article numbers

Article number 2I690261
EAN 4015448966159
UBB 500751348045
UNSPSC 27111711
Manufacturer article nr  2000821238
Do not close this page. This message will disappear, when the page is fully loaded.