text.skipToContent text.skipToNavigation

Tecwerk LED spotlight 50 W 3660 lm 5 m H07RN-F 3x1 mm² IP65


Mobile High Power Chip LED luminaire for illuminating large areas. Bright light instantly, SMD-LED has extremely long service life. Die-cast aluminium housing. Stable tubular steel frame with ergonomically shaped plastic handle

Article number 5K724995
Colour White
Length (mm) 300
Degree of protection (IP) IP65
Brand Tecwerk
Packed per 1

Specifications

Colour White
Length (mm) 300
Degree of protection (IP) IP65
Brand Tecwerk

Description

Mobile High Power Chip LED luminaire for illuminating large areas. Bright light instantly, SMD-LED has extremely long service life. Die-cast aluminium housing. Stable tubular steel frame with ergonomically shaped plastic handle

Article numbers

Article number 5K724995
EAN 4015448818120
UBB 500751911503
UNSPSC 32111503
Manufacturer article nr  2000873344
Do not close this page. This message will disappear, when the page is fully loaded.