text.skipToContent text.skipToNavigation

Tecwerk Keyhole saw saw diameter 70 mm cutting depth 38 mm 4/6 combined tooth HSS-Bi-met


HSS bi-metal. The break-proof design of the keyhole saws makes them perfect for cutting round holes in practically all machinable materials, including cast iron, copper, bronze, aluminium and wood. All dimensions have 4/6 combination-tooth and can be used up to a cutting depth of 38 mm. The associated mounting shanks enable quick and easy clamping in hand-held and stationary drills Supplied without adapter shank

Article number 5B254655
Diameter 70
Cutting depth (mm) 38
Suitable for aluminium Yes
Suitable for cast iron Yes
Suitable for wood Yes
Packed per 1

Specifications

Diameter 70
Cutting depth (mm) 38
Suitable for aluminium Yes
Suitable for cast iron Yes
Suitable for wood Yes

Description

HSS bi-metal. The break-proof design of the keyhole saws makes them perfect for cutting round holes in practically all machinable materials, including cast iron, copper, bronze, aluminium and wood. All dimensions have 4/6 combination-tooth and can be used up to a cutting depth of 38 mm. The associated mounting shanks enable quick and easy clamping in hand-held and stationary drills Supplied without adapter shank

Article numbers

Article number 5B254655
EAN 4015448961833
UBB 500751313213
UNSPSC 27112802
Manufacturer article nr  2000814631
Do not close this page. This message will disappear, when the page is fully loaded.