text.skipToContent text.skipToNavigation

Tecwerk Keyhole saw saw diameter 68 mm cutting depth 38 mm 4/6 combined tooth HSS-Bi-met


HSS bi-metal. The break-proof design of the keyhole saws makes them perfect for cutting round holes in practically all machinable materials, including cast iron, copper, bronze, aluminium and wood. All dimensions have 4/6 combination-tooth and can be used up to a cutting depth of 38 mm. The associated mounting shanks enable quick and easy clamping in hand-held and stationary drills Supplied without adapter shank

Objednací číslo 6B793696
Diameter 68
Cutting depth (mm) 38
Suitable for aluminium Yes
Suitable for cast iron Yes
Suitable for wood Yes
Baleno po 1

Specifikace

Diameter 68
Cutting depth (mm) 38
Suitable for aluminium Yes
Suitable for cast iron Yes
Suitable for wood Yes

Popis

HSS bi-metal. The break-proof design of the keyhole saws makes them perfect for cutting round holes in practically all machinable materials, including cast iron, copper, bronze, aluminium and wood. All dimensions have 4/6 combination-tooth and can be used up to a cutting depth of 38 mm. The associated mounting shanks enable quick and easy clamping in hand-held and stationary drills Supplied without adapter shank

Čísla materiálu

Objednací číslo 6B793696
EAN 4015448961819
UBB 500751313130
UNSPSC 27112802
Výrobní číslo položky 2000814630
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.