text.skipToContent text.skipToNavigation

Tecwerk Keyhole saw saw diameter 60 mm cutting depth 20 mm carbide tipped with drill bit


Multi-purpose type. Carbide tipped cutting edges allow repeated resharpening. Exchangeable centre drill bit. Eject spring for drill core. For unalloyed steels and stainless steel. For sawing flat material. Pipe material. Curved surfaces. Overlapping drill holes are possible. Drill body 30 mm. Cutting depth 20 mm, for hand-held drilling machines up to 6 mm

Article number 2K430573
Nominal size (mm) 60
With centre drill Yes
Working depth (mm) 20
Packed per 1

Specifications

Nominal size (mm) 60
With centre drill Yes
Working depth (mm) 20

Description

Multi-purpose type. Carbide tipped cutting edges allow repeated resharpening. Exchangeable centre drill bit. Eject spring for drill core. For unalloyed steels and stainless steel. For sawing flat material. Pipe material. Curved surfaces. Overlapping drill holes are possible. Drill body 30 mm. Cutting depth 20 mm, for hand-held drilling machines up to 6 mm

Article numbers

Article number 2K430573
EAN 4015448953814
UBB 500751243428
UNSPSC 27111508
Manufacturer article nr  2000800151
Do not close this page. This message will disappear, when the page is fully loaded.