text.skipToContent text.skipToNavigation

Tecwerk Keyhole saw saw diameter 41 mm cutting depth 38 mm HSS-Co8 accessories not inclu


HSS-Co8. The break-proof design of the keyhole saws makes them perfect for cutting round holes in practically all machinable materials, including cast iron, VA and tool steels, copper, bronze, aluminium and wood. All dimensions have 4/6 combination-tooth and can be used up to a cutting depth of 38 mm. The associated mounting shanks enable quick and easy clamping in hand-held and stationary drills Supplied without adapter shank

Artikelnummer 4K548296
Diameter 41
Cutting depth (mm) 38
Suitable for aluminium Yes
Suitable for steel Yes
Suitable for cast iron Yes
Verpackt pro 1

Spezifikationen

Diameter 41
Cutting depth (mm) 38
Suitable for aluminium Yes
Suitable for steel Yes
Suitable for cast iron Yes
Suitable for wood Yes
Brand Tecwerk

Beschreibung

HSS-Co8. The break-proof design of the keyhole saws makes them perfect for cutting round holes in practically all machinable materials, including cast iron, VA and tool steels, copper, bronze, aluminium and wood. All dimensions have 4/6 combination-tooth and can be used up to a cutting depth of 38 mm. The associated mounting shanks enable quick and easy clamping in hand-held and stationary drills Supplied without adapter shank

Artikelnummern

Artikelnummer 4K548296
EAN 4015448954125
UBB 500751246231
UNSPSC 27111508
Hersteller Artikel Nr 2000800211
Schließen Sie diese Seite nicht. Diese Meldung wird verschwinden, wenn die Seite vollständig geladen ist.