text.skipToContent text.skipToNavigation

Tecwerk Keyhole saw saw diameter 37 mm cutting depth 4 mm carbide tipped with drill bit


Flat cut. Carbide tipped cutting edges allow repeated resharpening. Exchangeable centre drill bit. Eject spring for the drill core for material thicknesses up to 4 mm for unalloyed steel. Stainless steel up to 2 mm. From Ø 31 mm with specially hardened mounting holder. Drill body 12 mm. Cutting depth 4 mm. Adapter shank Ø 13 mm

Article number 4M013830
Brand Tecwerk
Packed per 1

Specifications

Brand Tecwerk

Description

Flat cut. Carbide tipped cutting edges allow repeated resharpening. Exchangeable centre drill bit. Eject spring for the drill core for material thicknesses up to 4 mm for unalloyed steel. Stainless steel up to 2 mm. From Ø 31 mm with specially hardened mounting holder. Drill body 12 mm. Cutting depth 4 mm. Adapter shank Ø 13 mm

Article numbers

Article number 4M013830
EAN 4015448953302
UBB 500751238808
UNSPSC 27111508
Manufacturer article nr  2000800062
Do not close this page. This message will disappear, when the page is fully loaded.