text.skipToContent text.skipToNavigation

Tecwerk Keyhole saw saw diameter 30 mm cutting depth 38 mm 4/6 combined tooth HSS-Bi-met


HSS bi-metal. The break-proof design of the keyhole saws makes them perfect for cutting round holes in practically all machinable materials, including cast iron, copper, bronze, aluminium and wood. All dimensions have 4/6 combination-tooth and can be used up to a cutting depth of 38 mm. The associated mounting shanks enable quick and easy clamping in hand-held and stationary drills Supplied without adapter shank

Article number 2M705608
Diameter 30
Cutting depth (mm) 38
Suitable for aluminium Yes
Suitable for cast iron Yes
Suitable for wood Yes
Packed per 1

Specifications

Diameter 30
Cutting depth (mm) 38
Suitable for aluminium Yes
Suitable for cast iron Yes
Suitable for wood Yes
Brand Tecwerk

Description

HSS bi-metal. The break-proof design of the keyhole saws makes them perfect for cutting round holes in practically all machinable materials, including cast iron, copper, bronze, aluminium and wood. All dimensions have 4/6 combination-tooth and can be used up to a cutting depth of 38 mm. The associated mounting shanks enable quick and easy clamping in hand-held and stationary drills Supplied without adapter shank

Article numbers

Article number 2M705608
EAN 4015448961680
UBB 500751311985
UNSPSC 27112802
Manufacturer article nr  2000814616
Do not close this page. This message will disappear, when the page is fully loaded.