text.skipToContent text.skipToNavigation

Tecwerk Keyhole saw saw diameter 28 mm cutting depth 4 mm carbide tipped with drill bit


Flat cut. Carbide tipped cutting edges allow repeated resharpening. Exchangeable centre drill bit. Eject spring for the drill core for material thicknesses up to 4 mm for unalloyed steel. Stainless steel up to 2 mm. From 31 mm Ø with specially hardened mounting holder. Drill body 12 mm. Cutting depth 4 mm

Article number 7Q555444
Nominal size (mm) 28
Holding system Other
Coating Hard metal
With centre drill Yes
Size holding system Other
Packed per 1

Specifications

Nominal size (mm) 28
Holding system Other
Coating Hard metal
With centre drill Yes
Size holding system Other
Working depth (mm) 4

Description

Flat cut. Carbide tipped cutting edges allow repeated resharpening. Exchangeable centre drill bit. Eject spring for the drill core for material thicknesses up to 4 mm for unalloyed steel. Stainless steel up to 2 mm. From 31 mm Ø with specially hardened mounting holder. Drill body 12 mm. Cutting depth 4 mm

Article numbers

Article number 7Q555444
EAN 4015448953234
UBB 500751238238
UNSPSC 27111508
Manufacturer article nr  2000800053
Do not close this page. This message will disappear, when the page is fully loaded.