text.skipToContent text.skipToNavigation

Tecwerk Keyhole saw saw diameter 27 mm cutting depth 38 mm HSS-Co8 accessories not inclu


HSS-Co8. The break-proof design of the keyhole saws makes them perfect for cutting round holes in practically all machinable materials, including cast iron, VA and tool steels, copper, bronze, aluminium and wood. All dimensions have 4/6 combination-tooth and can be used up to a cutting depth of 38 mm. The associated mounting shanks enable quick and easy clamping in hand-held and stationary drills Supplied without adapter shank

Referência 7C104691
Diameter 27
Cutting depth (mm) 38
Suitable for aluminium Yes
Suitable for steel Yes
Suitable for cast iron Yes
Embalado por 1

Especificações

Diameter 27
Cutting depth (mm) 38
Suitable for aluminium Yes
Suitable for steel Yes
Suitable for cast iron Yes
Suitable for wood Yes
Brand Tecwerk

Descrição

HSS-Co8. The break-proof design of the keyhole saws makes them perfect for cutting round holes in practically all machinable materials, including cast iron, VA and tool steels, copper, bronze, aluminium and wood. All dimensions have 4/6 combination-tooth and can be used up to a cutting depth of 38 mm. The associated mounting shanks enable quick and easy clamping in hand-held and stationary drills Supplied without adapter shank

Números do artigo

Referência 7C104691
EAN 4015448954040
UBB 500751245407
UNSPSC 27111508
Artigo do fabricante nr 2000800203
Não feche esta página. Esta mensagem desaparecerá, quando a página estiver totalmente carregada.