text.skipToContent text.skipToNavigation

TECWERK Keyhole saw saw diameter 22 mm cutting depth 38 mm HSS-Co8 accessories not inclu


HSS-Co8. The break-proof design of the keyhole saws makes them perfect for cutting round holes in practically all machinable materials, including cast iron, VA and tool steels, copper, bronze, aluminium and wood. All dimensions have 4/6 combination-tooth and can be used up to a cutting depth of 38 mm. The associated mounting shanks enable quick and easy clamping in hand-held and stationary drills Supplied without adapter shank

Article number 2I923230
Diameter 22
Cutting depth (mm) 38
Suitable for aluminium Yes
Suitable for steel Yes
Suitable for cast iron Yes
Packed per 1

Specifications

Diameter 22
Cutting depth (mm) 38
Suitable for aluminium Yes
Suitable for steel Yes
Suitable for cast iron Yes
Suitable for wood Yes

Description

HSS-Co8. The break-proof design of the keyhole saws makes them perfect for cutting round holes in practically all machinable materials, including cast iron, VA and tool steels, copper, bronze, aluminium and wood. All dimensions have 4/6 combination-tooth and can be used up to a cutting depth of 38 mm. The associated mounting shanks enable quick and easy clamping in hand-held and stationary drills Supplied without adapter shank

Article numbers

Article number 2I923230
EAN 4015448953999
UBB 500751245167
UNSPSC 27111508
Manufacturer article nr  2000800200
Do not close this page. This message will disappear, when the page is fully loaded.