text.skipToContent text.skipToNavigation

Tecwerk Hand tap DIN 352 no. 1 M12 x 1.75 mm HSS ISO2 (6H)


HSS. DIN 352. Metric ISO thread. DIN 13 Sheet 1. Right-hand cutting. Tolerance range ISO2 (6H). For steels up to 1,000 N/mm² in strength

Artikelnummer 7M722223
Design Hand tap
Thread length (mm) 29
Total length (mm) 75
Shaft diameter (mm) 9
Thread type Metric
Verpakt per 1

Specificaties

Design Hand tap
Thread length (mm) 29
Total length (mm) 75
Shaft diameter (mm) 9
Thread type Metric
Pitch thread (mm) 27395
Thread size 12
Cutting material HSS
Key square (mm) 7
Left-handed thread No
Brand Tecwerk

Omschrijving

HSS. DIN 352. Metric ISO thread. DIN 13 Sheet 1. Right-hand cutting. Tolerance range ISO2 (6H). For steels up to 1,000 N/mm² in strength

Artikelnummers

Artikelnummer 7M722223
EAN 4015448640011
UBB 500751839423
UNSPSC 27112806
Fabrikant artikelnummer 2000867137
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.