text.skipToContent text.skipToNavigation

Tecwerk Hand tap DIN 2181 bottoming tap no. 2 M14 x 1.5 mm HSS ISO2 (6H)


HSS. Metric ISO fine thread MF. DIN 13. Right-hand cutting. Tolerance range ISO2 (6H). For through-hole and blind-hole threads. For steels up to 1,000 N/mm² in strength

Article number 8O512180
Design Hand tap
Thread length (mm) 22
Total length (mm) 70
Shaft diameter (mm) 11
Thread type Metric
Packed per 1

Specifications

Design Hand tap
Thread length (mm) 22
Total length (mm) 70
Shaft diameter (mm) 11
Thread type Metric
Pitch thread (mm) 45778
Thread size 14
Suitable for blind holes Yes
Cutting material HSS
Key square (mm) 9
Left-handed thread No

Description

HSS. Metric ISO fine thread MF. DIN 13. Right-hand cutting. Tolerance range ISO2 (6H). For through-hole and blind-hole threads. For steels up to 1,000 N/mm² in strength

Article numbers

Article number 8O512180
EAN 4015448639558
UBB 500751835389
UNSPSC 27112806
Manufacturer article nr  2000867086
Do not close this page. This message will disappear, when the page is fully loaded.