text.skipToContent text.skipToNavigation

Tecwerk Hammer drill bit dm 30.0 mm working L 400 mm L 520 mm SDS-max


SDS-Max. Dual cutter for very high drilling speeds. Specially hardened surface for increased breaking strength during hammer drilling. Prüfgemeinschaft Mauerbohrer certified Areas of application: Concrete, stone, masonry, clinker bricks

Article number 0F657721
Total length (mm)
Diameter drill (mm)
Holding system SDS-max
Cutting length (mm) 400
Suitable for concrete Yes
Packed per 1

Specifications

Total length (mm) 520
Diameter drill (mm) 30
Holding system SDS-max
Cutting length (mm) 400
Suitable for concrete Yes
Suitable for stone Yes
Brand Tecwerk

Description

SDS-Max. Dual cutter for very high drilling speeds. Specially hardened surface for increased breaking strength during hammer drilling. Prüfgemeinschaft Mauerbohrer certified Areas of application: Concrete, stone, masonry, clinker bricks

Article numbers

Article number 0F657721
EAN 4015448830641
UBB 500751758151
UNSPSC 20111603
Manufacturer article nr  2000864154
Do not close this page. This message will disappear, when the page is fully loaded.