text.skipToContent text.skipToNavigation

Tecwerk Hammer drill bit dm 20.0 mm working L 400 mm L 450 mm SDS-Plus


SDS-plus. Effective debris removal through aggressive tip and spiral design. Certified by the Prüfgemeinschaft Mauerbohrer (PGM) to requirements laid down by the Deutsches Institut für Bautechnik (DIBt) Areas of application: Concrete, sand-lime brick, masonry (for all concrete and stone applications)

Cikkszám 8P350142
Total length (mm)
Diameter drill (mm)
Holding system SDS-plus
Cutting length (mm) 400
Suitable for concrete Yes
Csomagolás: 1

Műszaki adatok

Total length (mm) 450
Diameter drill (mm) 20
Holding system SDS-plus
Cutting length (mm) 400
Suitable for concrete Yes
Suitable for stone Yes
Spiral drill Yes

Leírás

SDS-plus. Effective debris removal through aggressive tip and spiral design. Certified by the Prüfgemeinschaft Mauerbohrer (PGM) to requirements laid down by the Deutsches Institut für Bautechnik (DIBt) Areas of application: Concrete, sand-lime brick, masonry (for all concrete and stone applications)

Cikkszámok

Cikkszám 8P350142
EAN 4015448638483
UBB 500751755009
UNSPSC 20111603
Gyártó cikksz 2000864056
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.