text.skipToContent text.skipToNavigation

Tecwerk Grinding sleeve dm30xW30mm granulation 36 corundum max. rev. 13000 min-¹


Corundum. With inner reinforced cotton fabric. Suitable for work on extremely small areas. The high quality of the grinding abrasive guarantees a long service life. Suitable for processing normal steel, non-ferrous metals and their alloys, plastics

Article number 8X750538
Max. number of revolutions (1/min) 13000
Diameter 30
Type Other
Material of carrier Cotton
Suitable for plastic Yes
Packed per 1

Specifications

Max. number of revolutions (1/min) 13000
Diameter 30
Type Other
Material of carrier Cotton
Suitable for plastic Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for nonferrous metals Yes
Particle type Corundum
Granulation according to CAMI 36

Description

Corundum. With inner reinforced cotton fabric. Suitable for work on extremely small areas. The high quality of the grinding abrasive guarantees a long service life. Suitable for processing normal steel, non-ferrous metals and their alloys, plastics

Article numbers

Article number 8X750538
EAN 4015448985129
UBB 500751509828
UNSPSC 31191506
Manufacturer article nr  2000842480
Do not close this page. This message will disappear, when the page is fully loaded.