text.skipToContent text.skipToNavigation

Tecwerk Grinding sleeve carrier dm60xH30mm cylinder shank diameter 6 mm


Made from rubber. Cylindrical shape. Slotted. The slots facilitates the expansion of the grinding body while grinding, which tensions the grinding sleeve and increases the elasticity. Anti-slip seating of the grinding sleeve. Grinding sleeves are slid on and off with a slight clockwise rotation

Article number 7G094233
Height 30
Shape Cylindrical
Material Rubber
Holding shaft (mm) 6
Brand Tecwerk
Packed per 1

Specifications

Height 30
Shape Cylindrical
Material Rubber
Holding shaft (mm) 6
Brand Tecwerk

Description

Made from rubber. Cylindrical shape. Slotted. The slots facilitates the expansion of the grinding body while grinding, which tensions the grinding sleeve and increases the elasticity. Anti-slip seating of the grinding sleeve. Grinding sleeves are slid on and off with a slight clockwise rotation

Article numbers

Article number 7G094233
EAN 4015448983910
UBB 500751500736
UNSPSC 31191506
Manufacturer article nr  2000842209
Do not close this page. This message will disappear, when the page is fully loaded.