text.skipToContent text.skipToNavigation

Tecwerk Grinding sleeve carrier dm10xH20mm cylinder shank diameter 6 mm


Made from rubber. Cylindrical shape. Slotted. The slots facilitates the expansion of the grinding body while grinding, which tensions the grinding sleeve and increases the elasticity. Anti-slip seating of the grinding sleeve. Grinding sleeves are slid on and off with a slight clockwise rotation

Article number 5P842158
Height 20
Shape Cylindrical
Material Rubber
Holding shaft (mm) 6
Brand Tecwerk
Packed per 1

Specifications

Height 20
Shape Cylindrical
Material Rubber
Holding shaft (mm) 6
Brand Tecwerk

Description

Made from rubber. Cylindrical shape. Slotted. The slots facilitates the expansion of the grinding body while grinding, which tensions the grinding sleeve and increases the elasticity. Anti-slip seating of the grinding sleeve. Grinding sleeves are slid on and off with a slight clockwise rotation

Article numbers

Article number 5P842158
EAN 4015448985594
UBB 500751513788
UNSPSC 27112809
Manufacturer article nr  2000842609
Do not close this page. This message will disappear, when the page is fully loaded.