text.skipToContent text.skipToNavigation

Tecwerk Grinding cloth roll 115 mm granulation 240 for metal corundum


Corundum. For metal processing. Synthetic resin-bonded grinding cloth with dense corundum dispersal. Extremely flexible. For highest grinding requirements. 50 m roll

Article number 8E195952
Width 115
Type Roll
Length (m) 50000
Suitable for stainless steel Yes
Suitable for plastic Yes
Packed per 1

Specifications

Width 115
Type Roll
Length (m) 50000
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Suitable for paint Yes
Particle type Corundum
Granulation according to CAMI 240
Scattering Dense
Brand Tecwerk

Description

Corundum. For metal processing. Synthetic resin-bonded grinding cloth with dense corundum dispersal. Extremely flexible. For highest grinding requirements. 50 m roll

Article numbers

Article number 8E195952
EAN 4015448984542
UBB 500751505867
UNSPSC 31191516
Manufacturer article nr  2000842354
Do not close this page. This message will disappear, when the page is fully loaded.