text.skipToContent text.skipToNavigation

Tecwerk Glove Ems size 10 yellow extra-high-grade nitrile coating EN 388 PPE category II


Premium quality. Complies with EN 388. EN 420. Cat. II. Material: Exceptionally high-grade nitrile coating. Back partially coated. Knitted cuff. Comfortable to wear. Oil and grease-repellent. High abrasion resistance. Double-dipped. Lining: 100 % cotton

Article number 9H216339
Brand Tecwerk
Packed per 1

Specifications

Brand Tecwerk

Description

Premium quality. Complies with EN 388. EN 420. Cat. II. Material: Exceptionally high-grade nitrile coating. Back partially coated. Knitted cuff. Comfortable to wear. Oil and grease-repellent. High abrasion resistance. Double-dipped. Lining: 100 % cotton

Article numbers

Article number 9H216339
EAN 4015448817468
UBB 500751208520
UNSPSC 46181504
Manufacturer article nr  2000371276
Do not close this page. This message will disappear, when the page is fully loaded.