text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Tecwerk Flat chisel length 100 mm cutting edge width 15 mm shank cross-sect. 14 x 9 mm P


DIN 6453. Chromium-vanadium air-hardened steel. Made of flat oval steel. Painted. Hardened. Tempered drive head

Article number 3O066514
Surface protection Chromated
Length (mm) 100
Chisel width (mm) 15
Material Chrome-vanadium steel
Shank shape Flat oval
Packed per 1

Specifications

Surface protection Chromated
Length (mm) 100
Chisel width (mm) 15
Material Chrome-vanadium steel
Shank shape Flat oval
Brand Tecwerk

Description

DIN 6453. Chromium-vanadium air-hardened steel. Made of flat oval steel. Painted. Hardened. Tempered drive head

Article numbers

Article number 3O066514
EAN 4015448958109
UBB 500751281451
UNSPSC 27111901
Manufacturer article nr  2000812110
Do not close this page. This message will disappear, when the page is fully loaded.