text.skipToContent text.skipToNavigation

Tecwerk End mill DIN 844 type N nominal diameter 14 mm HSS-Co8 DIN 1835 B no. of cutters


HSS-Co8. DIN 844. Type N. Four-tipped core drill. Short. Centre cut. Straight shank with pulling face. Right-hand cutting. For milling low- and medium strength materials up to approx. 800 N/mm², with uncoated tool and 1,000 N/mm² with coated tool

Article number 6U313541
Brand Tecwerk
Packed per 1

Specifications

Brand Tecwerk

Description

HSS-Co8. DIN 844. Type N. Four-tipped core drill. Short. Centre cut. Straight shank with pulling face. Right-hand cutting. For milling low- and medium strength materials up to approx. 800 N/mm², with uncoated tool and 1,000 N/mm² with coated tool

Article numbers

Article number 6U313541
EAN 4015448591719
UBB 500751814418
UNSPSC 27112803
Manufacturer article nr  2000866336
Do not close this page. This message will disappear, when the page is fully loaded.