text.skipToContent text.skipToNavigation

Tecwerk End mill DIN 6527 L HPC nominal dm 3 mm insert length 8 mm VHM TiAlN DIN 6535 HB


Solid carbide. Universal finest grain. TiAIN-coated. DIN 6527 L (similar). Type HPC. Four-tipped core drill. Long. 45° protective chamfer. Centre cut. With straight shank in accordance with DIN 6535 HB. Unequal pitch. Unequal partition. Right-hand cutting. Neck free grinding from nominal Ø 6 mm

Article number 6B312977
Design Chamfering cutter
Total length (mm) 57
Shaft diameter (mm) 6
Suitable for stainless steel Yes
Working length (mm) 8
Packed per 1

Specifications

Design Chamfering cutter
Total length (mm) 57
Shaft diameter (mm) 6
Suitable for stainless steel Yes
Working length (mm) 8
Suitable for cast iron Yes
Suitable for nonferrous metals Yes
Number of teeth 4
Cutting material Other
Cutting direction Right
With shaft Yes
Diameter cutter (mm) 3

Description

Solid carbide. Universal finest grain. TiAIN-coated. DIN 6527 L (similar). Type HPC. Four-tipped core drill. Long. 45° protective chamfer. Centre cut. With straight shank in accordance with DIN 6535 HB. Unequal pitch. Unequal partition. Right-hand cutting. Neck free grinding from nominal Ø 6 mm

Article numbers

Article number 6B312977
EAN 4015448954569
UBB 500751249953
UNSPSC 27112803
Manufacturer article nr  2000806512
Do not close this page. This message will disappear, when the page is fully loaded.