text.skipToContent text.skipToNavigation

Tecwerk Edge finder 3D-optical clamping shank diameter 20 mm


Optical and acoustic For the exact determination of work piece zero points and drilling points on milling machines, drills, processing centres, etc.. On contact, the spring-loaded probe ball in the axes X and Y with the work piece, the circuit closes, and the omnidirectional display lights up. The 3D type also has a safety spring path of 2 mm in the Z axis. The reference length must first be measured in a presetting device and taken into account. ± 0.01 mm. Ball probe Ø 10 mm

Ambalat la 1

Descriere

Optical and acoustic For the exact determination of work piece zero points and drilling points on milling machines, drills, processing centres, etc.. On contact, the spring-loaded probe ball in the axes X and Y with the work piece, the circuit closes, and the omnidirectional display lights up. The 3D type also has a safety spring path of 2 mm in the Z axis. The reference length must first be measured in a presetting device and taken into account. ± 0.01 mm. Ball probe Ø 10 mm

Numerele articolelor

Cod Articol 5B491555
EAN 4015448987833
UBB 500751528638
UNSPSC 39121506
Nr. articol producător 2000851247
Nu închideți această pagină. Acest mesaj va dispărea când pagina este complet încărcată.