text.skipToContent text.skipToNavigation

Tecwerk Drill groove milling cutter DIN 327 D type N nominal diameter 10 mm HSS-Co8 TiCN


HSS-Co8. DIN 327 D. Type N. Two-flute cutter. Short. Centre cut. Straight shank with pulling face. Right-hand cutting. For the milling of materials with small and medium strength to approx. 800 N/mm², with uncoated tool and 1,000 N/mm² with coated tool. For milling narrow and form-fitting clearances as well as feather key grooves with greater depth

Article number 7X032156
Brand Tecwerk
Packed per 1

Specifications

Brand Tecwerk

Description

HSS-Co8. DIN 327 D. Type N. Two-flute cutter. Short. Centre cut. Straight shank with pulling face. Right-hand cutting. For the milling of materials with small and medium strength to approx. 800 N/mm², with uncoated tool and 1,000 N/mm² with coated tool. For milling narrow and form-fitting clearances as well as feather key grooves with greater depth

Article numbers

Article number 7X032156
EAN 4015448590217
UBB 500751800961
UNSPSC 27112803
Manufacturer article nr  2000866116
Do not close this page. This message will disappear, when the page is fully loaded.