text.skipToContent text.skipToNavigation

TECWERK Divider for shelf container width 91 mm Styrolux depthransparent 10/bag


For TECWERK shelf containers. Transparent, made of Styrolux. No. of dividers max. 4/6/8 pc.. PU = 10 pc.

Article number 5V554733
Colour Other
Width 91
Surface protection Other
Type of accessories/components Shelf divider
Material Other
Packed per 1

Specifications

Colour Other
Width 91
Surface protection Other
Type of accessories/components Shelf divider
Material Other
Stackable No
Transparent Yes
Accessories Yes
Part No

Description

For TECWERK shelf containers. Transparent, made of Styrolux. No. of dividers max. 4/6/8 pc.. PU = 10 pc.

Article numbers

Article number 5V554733
EAN 4015448951667
UBB 500751224451
UNSPSC 56111706
Manufacturer article nr  2000448990
Do not close this page. This message will disappear, when the page is fully loaded.