text.skipToContent text.skipToNavigation

TECWERK Die shape B M6 x 0.75 mm HSS 6g


HSS. DIN EN 22568. Shape B. With spiral point. Metric ISO fine thread DIN 13 MF. Tolerance range 6 g. For steels up to approx. 800 N/mm² in strength. Closed, pre-slit shape

Article number 3M625243
Outer diameter (mm) 25
Height 7
Thread type Metric
Thread size (metric) 6
Pitch thread (mm) 0.75
Packed per 1

Specifications

Outer diameter (mm) 25
Height 7
Thread type Metric
Thread size (metric) 6
Pitch thread (mm) 0.75
Cutting material HSS

Description

HSS. DIN EN 22568. Shape B. With spiral point. Metric ISO fine thread DIN 13 MF. Tolerance range 6 g. For steels up to approx. 800 N/mm² in strength. Closed, pre-slit shape

Article numbers

Article number 3M625243
EAN 4015448597506
UBB 500751876953
UNSPSC 27112805
Manufacturer article nr  2000867760
Do not close this page. This message will disappear, when the page is fully loaded.