text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Tecwerk Die shape B M4 x 0.7 mm HSS-E 6g


HSS-Co. DIN EN 22568. Shape B. Type VA. Metric ISO thread DIN 13. Tolerance range 6 g. For materials difficult to machine. Rust-resistant, thermal-resistant and acid-resistant steels. Special alloys and steel up to 1,200 N/mm² in strength. Closed, pre-slit shape

Article number 4A157522
Outer diameter (mm) 20
Height 5
Thread type Metric
Thread size (metric) 4
Pitch thread (mm) 0.7000000000000001
Packed per 1

Specifications

Outer diameter (mm) 20
Height 5
Thread type Metric
Thread size (metric) 4
Pitch thread (mm) 0.7000000000000001
Cutting material Other
Brand Tecwerk

Description

HSS-Co. DIN EN 22568. Shape B. Type VA. Metric ISO thread DIN 13. Tolerance range 6 g. For materials difficult to machine. Rust-resistant, thermal-resistant and acid-resistant steels. Special alloys and steel up to 1,200 N/mm² in strength. Closed, pre-slit shape

Article numbers

Article number 4A157522
EAN 4015448598022
UBB 500751881649
UNSPSC 27112805
Manufacturer article nr  2000867841
Do not close this page. This message will disappear, when the page is fully loaded.