text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Tecwerk Die shape B M36 x 4 mm HSS 6g


HSS. DIN EN 22568. Shape B. Metric ISO thread DIN 13. Tolerance range 6 g. For steels up to approx. 800 N/mm² in strength. Closed, pre-slit shape

Article number 3Z225402
Outer diameter (mm) 45
Height 25
Thread type Metric
Thread size (metric) 36
Pitch thread (mm) 4
Packed per 1

Specifications

Outer diameter (mm) 45
Height 25
Thread type Metric
Thread size (metric) 36
Pitch thread (mm) 4
Cutting material HSS
Brand Tecwerk

Description

HSS. DIN EN 22568. Shape B. Metric ISO thread DIN 13. Tolerance range 6 g. For steels up to approx. 800 N/mm² in strength. Closed, pre-slit shape

Article numbers

Article number 3Z225402
EAN 4015448597407
UBB 500751876045
UNSPSC 27112805
Manufacturer article nr  2000867743
Do not close this page. This message will disappear, when the page is fully loaded.