text.skipToContent text.skipToNavigation

Tecwerk Die shape B M27 x 3 mm HSS 6g


HSS. DIN EN 22568. Shape B. With spiral point. Metric ISO thread DIN 13. Tolerance range 6 g. For steels up to approx. 800 N/mm² in strength. Closed, pre-slit shape

Artikelnummer 6H860013
Outer diameter (mm) 65
Height 25
Thread type Metric
Thread size (metric) 27
Pitch thread (mm) 3
Verpakt per 1

Specificaties

Outer diameter (mm) 65
Height 25
Thread type Metric
Thread size (metric) 27
Pitch thread (mm) 3
Cutting material HSS

Omschrijving

HSS. DIN EN 22568. Shape B. With spiral point. Metric ISO thread DIN 13. Tolerance range 6 g. For steels up to approx. 800 N/mm² in strength. Closed, pre-slit shape

Artikelnummers

Artikelnummer 6H860013
EAN 4015448597353
UBB 500751875542
UNSPSC 27112805
Fabrikant artikelnummer 2000867737
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.