text.skipToContent text.skipToNavigation

Tecwerk Die shape B M12 x 1 mm HSS 6g


HSS. DIN EN 22568. Shape B. With spiral point. Metric ISO fine thread DIN 13 MF. Tolerance range 6 g. For steels up to approx. 800 N/mm² in strength. Closed, pre-slit shape

Article number 7Y529142
Outer diameter (mm) 25
Height 10
Thread type Metric
Thread size (metric) 12
Pitch thread (mm) 1
Packed per 1

Specifications

Outer diameter (mm) 25
Height 10
Thread type Metric
Thread size (metric) 12
Pitch thread (mm) 1
Cutting material HSS
Brand Tecwerk

Description

HSS. DIN EN 22568. Shape B. With spiral point. Metric ISO fine thread DIN 13 MF. Tolerance range 6 g. For steels up to approx. 800 N/mm² in strength. Closed, pre-slit shape

Article numbers

Article number 7Y529142
EAN 4015448597551
UBB 500751877456
UNSPSC 27112805
Manufacturer article nr  2000867765
Do not close this page. This message will disappear, when the page is fully loaded.