text.skipToContent text.skipToNavigation

TECWERK Die shape B M12 x 1.75 mm HSS-E 6g


HSS-Co. DIN EN 22568. Shape B. Type VA. Metric ISO thread DIN 13. Tolerance range 6 g. For materials difficult to machine. Rust-resistant, thermal-resistant and acid-resistant steels. Special alloys and steel up to 1,200 N/mm² in strength. Closed, pre-slit shape

Article number 1D458149
Outer diameter (mm) 38
Height 14
Thread type Metric
Thread size (metric) 12
Pitch thread (mm) 27395
Packed per 1

Specifications

Outer diameter (mm) 38
Height 14
Thread type Metric
Thread size (metric) 12
Pitch thread (mm) 27395
Cutting material Other

Description

HSS-Co. DIN EN 22568. Shape B. Type VA. Metric ISO thread DIN 13. Tolerance range 6 g. For materials difficult to machine. Rust-resistant, thermal-resistant and acid-resistant steels. Special alloys and steel up to 1,200 N/mm² in strength. Closed, pre-slit shape

Article numbers

Article number 1D458149
EAN 4015448598084
UBB 500751882142
UNSPSC 27112805
Manufacturer article nr  2000867846
Do not close this page. This message will disappear, when the page is fully loaded.