text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Tecwerk Die shape B M12 x 1.5 mm HSS 6g


HSS. DIN EN 22568. Shape B. With spiral point. Metric ISO fine thread DIN 13 MF. Tolerance range 6 g. For steels up to approx. 800 N/mm² in strength. Closed, pre-slit shape

Article number 7F116284
Outer diameter (mm) 38
Height 10
Thread type Metric
Thread size (metric) 12
Pitch thread (mm) 45778
Packed per 1

Specifications

Outer diameter (mm) 38
Height 10
Thread type Metric
Thread size (metric) 12
Pitch thread (mm) 45778
Cutting material HSS
Brand Tecwerk

Description

HSS. DIN EN 22568. Shape B. With spiral point. Metric ISO fine thread DIN 13 MF. Tolerance range 6 g. For steels up to approx. 800 N/mm² in strength. Closed, pre-slit shape

Article numbers

Article number 7F116284
EAN 4015448597575
UBB 500751877605
UNSPSC 27112805
Manufacturer article nr  2000867767
Do not close this page. This message will disappear, when the page is fully loaded.