text.skipToContent text.skipToNavigation

Tecwerk Die shape B M10 x 1.5 mm HSS-E 6g


HSS-Co. DIN EN 22568. Shape B. Type VA. Metric ISO thread DIN 13. Tolerance range 6 g. For materials difficult to machine. Rust-resistant, thermal-resistant and acid-resistant steels. Special alloys and steel up to 1,200 N/mm² in strength. Closed, pre-slit shape

Article number 6E510486
Outer diameter (mm) 30
Height 11
Thread type Metric
Thread size (metric) 10
Pitch thread (mm) 45778
Packed per 1

Specifications

Outer diameter (mm) 30
Height 11
Thread type Metric
Thread size (metric) 10
Pitch thread (mm) 45778
Cutting material Other

Description

HSS-Co. DIN EN 22568. Shape B. Type VA. Metric ISO thread DIN 13. Tolerance range 6 g. For materials difficult to machine. Rust-resistant, thermal-resistant and acid-resistant steels. Special alloys and steel up to 1,200 N/mm² in strength. Closed, pre-slit shape

Article numbers

Article number 6E510486
EAN 4015448598077
UBB 500751882068
UNSPSC 27112805
Manufacturer article nr  2000867845
Do not close this page. This message will disappear, when the page is fully loaded.