text.skipToContent text.skipToNavigation

Tecwerk Die shape B M10 x 1.5 mm HSS 6g left cutting


HSS. DIN EN 22568. Shape B. Left-cutting. Metric ISO thread DIN 13. Tolerance range 6 g. For steels up to approx. 800 N/mm² in strength. Closed, pre-slit shape

Article number 4X310086
Outer diameter (mm) 20
Height 11
Thread type Metric
Thread size (metric) 10
Pitch thread (mm) 45778
Packed per 1

Specifications

Outer diameter (mm) 20
Height 11
Thread type Metric
Thread size (metric) 10
Pitch thread (mm) 45778
Cutting material HSS

Description

HSS. DIN EN 22568. Shape B. Left-cutting. Metric ISO thread DIN 13. Tolerance range 6 g. For steels up to approx. 800 N/mm² in strength. Closed, pre-slit shape

Article numbers

Article number 4X310086
EAN 4015448596165
UBB 500751858308
UNSPSC 27112805
Manufacturer article nr  2000867446
Do not close this page. This message will disappear, when the page is fully loaded.