text.skipToContent text.skipToNavigation

TECWERK Die shape B G 3/4 inch x 14 HSS A


HSS. DIN EN 24231. Shape B. With spiral point. Whitworth pipe thread G according to DIN ISO 228. Tolerance range A. For steels up to approx. 800 N/mm² in strength. Closed, pre-slit shape

Article number 7E391215
Outer diameter (mm) 55
Height 16
Thread type G
Number of teeth per inch 14
Cutting material HSS
Packed per 1

Specifications

Outer diameter (mm) 55
Height 16
Thread type G
Number of teeth per inch 14
Cutting material HSS
Thread size (inch) 3/4 inch

Description

HSS. DIN EN 24231. Shape B. With spiral point. Whitworth pipe thread G according to DIN ISO 228. Tolerance range A. For steels up to approx. 800 N/mm² in strength. Closed, pre-slit shape

Article numbers

Article number 7E391215
EAN 4015448597773
UBB 500751879353
UNSPSC 27112805
Manufacturer article nr  2000867784
Do not close this page. This message will disappear, when the page is fully loaded.