text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Tecwerk Die shape B G 1/2 inch x 14 HSS A


HSS. DIN EN 24231. Shape B. With spiral point. Whitworth pipe thread G according to DIN ISO 228. Tolerance range A. For steels up to approx. 800 N/mm² in strength. Closed, pre-slit shape

Article number 5M841157
Outer diameter (mm) 45
Height 14
Thread type G
Number of teeth per inch 14
Cutting material HSS
Packed per 1

Specifications

Outer diameter (mm) 45
Height 14
Thread type G
Number of teeth per inch 14
Cutting material HSS
Thread size (inch) 1/2 inch
Brand Tecwerk

Description

HSS. DIN EN 24231. Shape B. With spiral point. Whitworth pipe thread G according to DIN ISO 228. Tolerance range A. For steels up to approx. 800 N/mm² in strength. Closed, pre-slit shape

Article numbers

Article number 5M841157
EAN 4015448597759
UBB 500751879270
UNSPSC 27112805
Manufacturer article nr  2000867783
Do not close this page. This message will disappear, when the page is fully loaded.