text.skipToContent text.skipToNavigation

Tecwerk Deep-hole drill DIN 1869 type TS nominal diameter 4.5 mm HSS-Co cylinder shank r


HSS-Co. DIN 1869. Type TS. Point angle 130°. Profile-ground with split point. With straight shank. Right-hand cutting. Extra-long type. Special drill for extreme bore depth, with marked thermal hardness resistance and with large chip space. For boring under difficult conditions, with high thermal demand. For the processing of steels and steel castings of high strength, grey cast iron, malleable cast iron, spheroidal cast iron etc.

Packed per 1

Description

HSS-Co. DIN 1869. Type TS. Point angle 130°. Profile-ground with split point. With straight shank. Right-hand cutting. Extra-long type. Special drill for extreme bore depth, with marked thermal hardness resistance and with large chip space. For boring under difficult conditions, with high thermal demand. For the processing of steels and steel castings of high strength, grey cast iron, malleable cast iron, spheroidal cast iron etc.

Article numbers

Article number 0V821879
EAN 4015448588900
UBB 500751789180
UNSPSC 20111611
Manufacturer article nr  2000865909
Do not close this page. This message will disappear, when the page is fully loaded.