text.skipToContent text.skipToNavigation

TECWERK Deep-hole drill DIN 1869 type TS nominal diameter 3 mm HSS cylinder shank row 3


HSS. DIN 1869. Type TS. Point angle 130°. Profile ground with crosswise grinding from Ø 2.0 mm. With straight shank. Right-hand cutting. Extra-long type. Special drill for extremely deep bores. For drilling in all long-chipping materials e.g. steel up to approx. 1,000 N/mm², aluminium alloys, Al-Si alloys, electrolytic copper, tough brass, cast iron

Article number 3X649592
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 160
Suitable for steel Yes
Packed per 1

Specifications

Total length (mm) 240
Diameter drill (mm) 3
Holding system Cylindrical plug-in axle
Cutting length (mm) 160
Suitable for steel Yes
Suitable for cast iron Yes
Suitable for nonferrous metals Yes
Cutting material HSS
Tip angle (°) 130
Shank shape Cylindrical
Cutting direction Right
Spiral drill Yes

Description

HSS. DIN 1869. Type TS. Point angle 130°. Profile ground with crosswise grinding from Ø 2.0 mm. With straight shank. Right-hand cutting. Extra-long type. Special drill for extremely deep bores. For drilling in all long-chipping materials e.g. steel up to approx. 1,000 N/mm², aluminium alloys, Al-Si alloys, electrolytic copper, tough brass, cast iron

Article numbers

Article number 3X649592
EAN 4015448573517
UBB 500751658997
UNSPSC 20111611
Manufacturer article nr  2000861198
Do not close this page. This message will disappear, when the page is fully loaded.