text.skipToContent text.skipToNavigation

Tecwerk Deep-hole drill DIN 1869 type TS nominal diameter 3.5 mm HSS cylinder shank row


HSS. DIN 1869. Type TS. Point angle 130°. Profile ground with crosswise grinding from Ø 2.0 mm. With straight shank. Right-hand cutting. Extra-long type. Special drill for extremely deep bores. For drilling in all long-chipping materials e.g. steel up to approx. 1,000 N/mm², aluminium alloys, Al-Si alloys, electrolytic copper, tough brass, cast iron

Article number 8P694410
Brand Tecwerk
Packed per 1

Specifications

Brand Tecwerk

Description

HSS. DIN 1869. Type TS. Point angle 130°. Profile ground with crosswise grinding from Ø 2.0 mm. With straight shank. Right-hand cutting. Extra-long type. Special drill for extremely deep bores. For drilling in all long-chipping materials e.g. steel up to approx. 1,000 N/mm², aluminium alloys, Al-Si alloys, electrolytic copper, tough brass, cast iron

Article numbers

Article number 8P694410
EAN 4015448573258
UBB 500751656678
UNSPSC 20111611
Manufacturer article nr  2000861175
Do not close this page. This message will disappear, when the page is fully loaded.