text.skipToContent text.skipToNavigation

Tecwerk Cross peen hammer 600 g handle length 320 mm hickory with nylon protection sleev


DIN 1041. With nylon protective sleeve. Hammer head swaged. With steel ring key and hickory handle. Professional quality

Article number 1P775913
Design Other
Length (m) 320
Material stick Wood
Weight head (g) 600
Material head Other
Packed per 1

Specifications

Design Other
Length (m) 320
Material stick Wood
Weight head (g) 600
Material head Other
With stick protection Yes
Brand Tecwerk

Description

DIN 1041. With nylon protective sleeve. Hammer head swaged. With steel ring key and hickory handle. Professional quality

Article numbers

Article number 1P775913
EAN 4015448957263
UBB 500751274100
UNSPSC 27111602
Manufacturer article nr  2000811234
Do not close this page. This message will disappear, when the page is fully loaded.