text.skipToContent text.skipToNavigation

Tecwerk Countersink DIN 335 C 90 deg nominal diameter 15 mm HSS Nano 3 surface shank Z.3


HSS. Nano-coated. DIN 335 C. 3 cutters. Countersink angle 90°. Shank with 3 clamping areas from nominal Ø 8.3 mm. Right-hand cutting. Variable rear grinding. For the processing of steel, rust- and heat-resistant steels, aluminium, brass and plastics

Article number 5C292163
Průměr šachty (mm) 10
Délka (m) 60
Řezný materiál HSS
Směr řezu Pravý
Úhel záhlubníku (°) 90
Packed per 1

Specifications

Průměr šachty (mm) 10
Délka (m) 60
Řezný materiál HSS
Směr řezu Pravý
Úhel záhlubníku (°) 90
Průměr záhlubníku (mm) 42038

Description

HSS. Nano-coated. DIN 335 C. 3 cutters. Countersink angle 90°. Shank with 3 clamping areas from nominal Ø 8.3 mm. Right-hand cutting. Variable rear grinding. For the processing of steel, rust- and heat-resistant steels, aluminium, brass and plastics

Article numbers

Article number 5C292163
EAN 4015448585855
UBB 500751765321
UNSPSC 27112812
Manufacturer article nr  2000865179
Do not close this page. This message will disappear, when the page is fully loaded.