text.skipToContent text.skipToNavigation

Tecwerk Countersink DIN 334 C 60 deg nominal diameter 12.5 mm HSS Z.3


HSS. DIN 334 C. 3 cutters. Countersink angle 60°. Straight shank. Right-hand cutting. Ideal for burr-free and chatter-free countersinking, deburring, and countersinking in steel and cast iron as well as non-ferrous and light metals. Best results at low cutting speed

Article number 7C768086
Shaft diameter (mm) 8
Length (m) 56
Cutting material HSS
Cutting direction Right
Countersink angle (°) 60
Packed per 1

Specifications

Shaft diameter (mm) 8
Length (m) 56
Cutting material HSS
Cutting direction Right
Countersink angle (°) 60
Countersink diameter (mm) 3.2-12.5
Brand Tecwerk

Description

HSS. DIN 334 C. 3 cutters. Countersink angle 60°. Straight shank. Right-hand cutting. Ideal for burr-free and chatter-free countersinking, deburring, and countersinking in steel and cast iron as well as non-ferrous and light metals. Best results at low cutting speed

Article numbers

Article number 7C768086
EAN 4015448585350
UBB 500751760785
UNSPSC 27112812
Manufacturer article nr  2000865127
Do not close this page. This message will disappear, when the page is fully loaded.